text.skipToContent text.skipToNavigation

Milwaukee Forstner bit 26 x 90mm

Article number 6P630207
Hole diameter (mm) 26
Total length (mm) 90
Shaft diameter (mm) 8
Suitable for holding shaft type Cylindrical
With centre drill Yes
Brand Milwaukee

Specifications

Hole diameter (mm) 26
Total length (mm) 90
Shaft diameter (mm) 8
Suitable for holding shaft type Cylindrical
With centre drill Yes
Brand Milwaukee

Article numbers

Article number 6P630207
EAN 4002395331550
UBB 500513599612
UNSPSC 23241639
Manufacturer article nr  4932363712
Do not close this page. This message will disappear, when the page is fully loaded.