text.skipToContent text.skipToNavigation

Milwaukee Forstner bit 20 x 90mm

Article number 9I739914
Hole diameter (mm) 20
Total length (mm) 90
Shaft diameter (mm) 8
Suitable for holding shaft type Cylindrical
With centre drill Yes

Specifications

Hole diameter (mm) 20
Total length (mm) 90
Shaft diameter (mm) 8
Suitable for holding shaft type Cylindrical
With centre drill Yes

Article numbers

Article number 9I739914
EAN 4002395331512
UBB 500513599463
UNSPSC 23241639
Manufacturer article nr  4932363708
Do not close this page. This message will disappear, when the page is fully loaded.