text.skipToContent text.skipToNavigation

Milwaukee Forstner bit 16 x 90mm

Article number 4E739623
Hole diameter (mm) 16
Total length (mm) 90
Shaft diameter (mm) 8
Suitable for holding shaft type Cylindrical
With centre drill Yes

Specifications

Hole diameter (mm) 16
Total length (mm) 90
Shaft diameter (mm) 8
Suitable for holding shaft type Cylindrical
With centre drill Yes

Article numbers

Article number 4E739623
EAN 4002395331499
UBB 500513599208
UNSPSC 23241639
Manufacturer article nr  4932363706
Do not close this page. This message will disappear, when the page is fully loaded.