text.skipToContent text.skipToNavigation

Milwaukee Forstner bit 14 x 90mm

Article number 3H795692
Hole diameter (mm) 14
Total length (mm) 90
Shaft diameter (mm) 8
Suitable for holding shaft type Cylindrical
With centre drill Yes

Specifications

Hole diameter (mm) 14
Total length (mm) 90
Shaft diameter (mm) 8
Suitable for holding shaft type Cylindrical
With centre drill Yes

Article numbers

Article number 3H795692
EAN 4002395331482
UBB 500513599042
UNSPSC 23241639
Manufacturer article nr  4932363705
Do not close this page. This message will disappear, when the page is fully loaded.