text.skipToContent text.skipToNavigation

Milwaukee Forstner bit 12 x 90mm

Article number 6M951594
Hole diameter (mm) 12
Total length (mm) 90
Shaft diameter (mm) 8
Suitable for holding shaft type Cylindrical
With centre drill Yes

Specifications

Hole diameter (mm) 12
Total length (mm) 90
Shaft diameter (mm) 8
Suitable for holding shaft type Cylindrical
With centre drill Yes

Article numbers

Article number 6M951594
EAN 4002395331475
UBB 500513598960
UNSPSC 23241639
Manufacturer article nr  4932363704
Do not close this page. This message will disappear, when the page is fully loaded.