text.skipToContent text.skipToNavigation

Milwaukee Flat Chisel 25mm SDS-Max 400mm

Article number 7U845785
Design Flat Chisel
Total length (mm) 400
Chisel width (mm) 25
Tool insertion SDS-max socket
Brand Milwaukee

Specifications

Design Flat Chisel
Total length (mm) 400
Chisel width (mm) 25
Tool insertion SDS-max socket
Brand Milwaukee
Type Flat Chisel

Description

Ideal for a wide range of breaking and cutting of concrete as well as demolition work.

Article numbers

Article number 7U845785
EAN 4002395317547
UBB 500513598135
UNSPSC 20111603
Manufacturer article nr  4932343738
Do not close this page. This message will disappear, when the page is fully loaded.