text.skipToContent text.skipToNavigation

Milwaukee Flat boring bit 8 x 400mm

Article number 4H808374
Total length (mm) 400
Shaft diameter (mm) 6.35
Diameter drill (mm) 8

Specifications

Total length (mm) 400
Shaft diameter (mm) 6.35
Diameter drill (mm) 8

Article numbers

Article number 4H808374
EAN 4002395371471
UBB 500513597483
UNSPSC 23241639
Manufacturer article nr  4932352489
Do not close this page. This message will disappear, when the page is fully loaded.