text.skipToContent text.skipToNavigation

Milwaukee Flat boring bit 6 x 400mm

Article number 9X035741
Total length (mm) 400
Shaft diameter (mm) 6.35
Diameter drill (mm) 6
Brand MILWAUKEE

Specifications

Total length (mm) 400
Shaft diameter (mm) 6.35
Diameter drill (mm) 6
Brand MILWAUKEE

Article numbers

Article number 9X035741
EAN 4002395371464
UBB 500513597228
UNSPSC 23241639
Manufacturer article nr  4932352488
Do not close this page. This message will disappear, when the page is fully loaded.