text.skipToContent text.skipToNavigation

Milwaukee Flat Boring Bit 32mm 6.35mm Hexagon Shank 400mm

Article number 4W865078
Total length (mm) 400
Shaft diameter (mm) 6.35
Diameter drill (mm) 32
Brand Milwaukee
Type Flat Boring Bit

Specifications

Total length (mm) 400
Shaft diameter (mm) 6.35
Diameter drill (mm) 32
Brand Milwaukee
Type Flat Boring Bit

Article numbers

Article number 4W865078
EAN 4002395371600
UBB 500513596725
UNSPSC 23241639
Manufacturer article nr  4932352502
Do not close this page. This message will disappear, when the page is fully loaded.