text.skipToContent text.skipToNavigation

Milwaukee Flat boring bit 30 x 400mm

Article number 0F231385
Total length (mm) 400
Shaft diameter (mm) 6.35
Diameter drill (mm) 30
Brand MILWAUKEE

Specifications

Total length (mm) 400
Shaft diameter (mm) 6.35
Diameter drill (mm) 30
Brand MILWAUKEE

Article numbers

Article number 0F231385
EAN 4002395371594
UBB 500513596568
UNSPSC 23241639
Manufacturer article nr  4932352501
Do not close this page. This message will disappear, when the page is fully loaded.