text.skipToContent text.skipToNavigation

Milwaukee Flat boring bit 19 x 400mm

Article number 6V485776
Total length (mm) 400
Shaft diameter (mm) 6.35
Diameter drill (mm) 19
Brand MILWAUKEE

Specifications

Total length (mm) 400
Shaft diameter (mm) 6.35
Diameter drill (mm) 19
Brand MILWAUKEE

Article numbers

Article number 6V485776
EAN 4002395371549
UBB 500513595321
UNSPSC 23241639
Manufacturer article nr  4932352496
Do not close this page. This message will disappear, when the page is fully loaded.