text.skipToContent text.skipToNavigation

Milwaukee Flat boring bit 10 x 400mm

Article number 3V189630
Total length (mm) 400
Shaft diameter (mm) 6.35
Diameter drill (mm) 10

Specifications

Total length (mm) 400
Shaft diameter (mm) 6.35
Diameter drill (mm) 10

Article numbers

Article number 3V189630
EAN 4002395371488
UBB 500513594175
UNSPSC 23241639
Manufacturer article nr  4932352490
Do not close this page. This message will disappear, when the page is fully loaded.