text.skipToContent text.skipToNavigation

Milwaukee Flashlight M18SLED-0

Article number 1Z093879
Voltage type DC
Rechargeable Yes
Built-in charging circuit No
Suitable for emergency lighting No
Nominal voltage (V) 18 - 18
Degree of protection (IP) IP54
With light source Yes

Specifications

Voltage type DC
Rechargeable Yes
Built-in charging circuit No
Suitable for emergency lighting No
Nominal voltage (V) 18 - 18
Degree of protection (IP) IP54
With light source Yes
Blinking light function main lamp No
Main lamp LED not exchangeable
Rated luminous flux according to IEC 62722-2-1 (lm) 1250
Brand Milwaukee

Article numbers

Article number 1Z093879
EAN 4002395287147
UBB 500654629913
UNSPSC 39120000
Manufacturer article nr  4933459159
Do not close this page. This message will disappear, when the page is fully loaded.