text.skipToContent text.skipToNavigation

Milwaukee Flashlight M12AL-0

Article number 3B709123
Connection type Other
Housing colour Other
With socket outlet No
Material housing Other
Lamp type LED not exchangeable
Nominal voltage (V) 12 - 12
Degree of protection (IP) IP54

Specifications

Connection type Other
Housing colour Other
With socket outlet No
Material housing Other
Lamp type LED not exchangeable
Nominal voltage (V) 12 - 12
Degree of protection (IP) IP54
With protective cover No
With light source Yes
With tripod holder No
Colour temperature (K) 4000 - 4000
Colour of light Other
Luminous flux (lm) 250 - 1000
Degree of protection (NEMA) Other
Material protective cover Other
With wheels No
Brand MILWAUKEE
Type M12 AL-0

Article numbers

Article number 3B709123
EAN 4002395158621
UBB 500650601007
UNSPSC 39120000
Manufacturer article nr  4933451394
Do not close this page. This message will disappear, when the page is fully loaded.