text.skipToContent text.skipToNavigation

Milwaukee Dust extraction drill bit 35 x 900

Article number 6E005824
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Cutting length (mm) 700
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No

Specifications

Total length (mm) 900
Diameter drill (mm) 35
Holding system SDS-max
Cutting length (mm) 700
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand MILWAUKEE

Article numbers

Article number 6E005824
EAN 4058546002664
UBB 500654629343
UNSPSC 27112700
Manufacturer article nr  4932459300
Do not close this page. This message will disappear, when the page is fully loaded.