text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 25mm SDS-max Shank 600mm

Article number 8N400369
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Cutting length (mm) 400
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No

Specifications

Total length (mm) 600
Diameter drill (mm) 25
Holding system SDS-max
Cutting length (mm) 400
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Milwaukee
Type Drill Bit

Article numbers

Article number 8N400369
EAN 4058546002589
UBB 500654628501
UNSPSC 27112700
Manufacturer article nr  4932459292
Do not close this page. This message will disappear, when the page is fully loaded.