text.skipToContent text.skipToNavigation

Milwaukee M18 FMDP-0C Magnetic Drill 690RPM

Article number 4K855436
Voltage (V) 18
Machine weight (kg) 13
Max. diameter core drill dry in concrete (mm) 13
Idle rotational speed 1st gear (1/min) 400 - 400
Idle rotational speed 2nd gear (1/min) 690 - 690
Brand Milwaukee
Model M18 FMDP-0C

Specifications

Voltage (V) 18
Machine weight (kg) 13
Max. diameter core drill dry in concrete (mm) 13
Idle rotational speed 1st gear (1/min) 400 - 400
Idle rotational speed 2nd gear (1/min) 690 - 690
Brand Milwaukee
Model M18 FMDP-0C
Type Magnetic Drill

Article numbers

Article number 4K855436
EAN 4002395142330
UBB 500651794215
UNSPSC 27112800
Manufacturer article nr  4933451636
Do not close this page. This message will disappear, when the page is fully loaded.