text.skipToContent text.skipToNavigation

Milwaukee Drill Set 4mm HSS-G 10-Piece

Article number 5F945083
Packaging Other
Holding system Other
Diameter (mm) 4 - 4
Total number of tools 10
Cutting material Other
Number of drills for glass 0
Number of drills for ceramics 0

Specifications

Packaging Other
Holding system Other
Diameter (mm) 4 - 4
Total number of tools 10
Cutting material Other
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Number of drills for concrete 0
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Number of drills for nonferrous metals 0
Number of drills for steel 0
Number of drills for stone 0
Brand Milwaukee
Type Drill Set

Article numbers

Article number 5F945083
EAN 4002395349845
UBB 500513676345
UNSPSC 23241639
Manufacturer article nr  4932373339
Do not close this page. This message will disappear, when the page is fully loaded.