text.skipToContent text.skipToNavigation

Milwaukee Drill Set 4-10mm 5-Piece

Article number 4P405882
Packaging Other
Holding system Other
Diameter (mm) 4 - 10
Total number of tools 5
Cutting material Other
Number of drills for glass 0
Number of drills for ceramics 0

Specifications

Packaging Other
Holding system Other
Diameter (mm) 4 - 10
Total number of tools 5
Cutting material Other
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Number of drills for concrete 0
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Number of drills for nonferrous metals 0
Number of drills for steel 0
Number of drills for stone 0
Brand Milwaukee
Type Drill Set

Article numbers

Article number 4P405882
EAN 4002395371242
UBB 500513739473
UNSPSC 23241639
Manufacturer article nr  4932352465
Do not close this page. This message will disappear, when the page is fully loaded.