text.skipToContent text.skipToNavigation

Milwaukee Drill Set 1mm HSS 10-Piece

Article number 8N145153
Packaging Other
Holding system Other
Diameter (mm) 1 - 1
Total number of tools 10
Cutting material HSS
Number of drills for glass 0
Number of drills for ceramics 0

Specifications

Packaging Other
Holding system Other
Diameter (mm) 1 - 1
Total number of tools 10
Cutting material HSS
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Number of drills for concrete 0
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Number of drills for nonferrous metals 0
Number of drills for steel 0
Number of drills for stone 0
Brand Milwaukee
Commodity code 82075060
Type Drill Set

Article numbers

Article number 8N145153
EAN 4002395329458
UBB 500513689884
UNSPSC 23241639
Manufacturer article nr  4932363444
Do not close this page. This message will disappear, when the page is fully loaded.