text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 9mm SDS-plus Shank 210mm

Numéro d'article 2P287659
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 150
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No

Spécifications

Total length (mm) 210
Diameter drill (mm) 9
Holding system SDS-plus
Cutting length (mm) 150
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Milwaukee
Type Drill Bit

Numéros d'articles

Numéro d'article 2P287659
EAN 4002395320158
UBB 500513618503
UNSPSC 20111603
N° Article du fabricant 4932353822
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.