text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 8mm SDS-plus Shank 310mm

Article number 7D658171
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 250
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No

Specifications

Total length (mm) 310
Diameter drill (mm) 8
Holding system SDS-plus
Cutting length (mm) 250
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Milwaukee
Commodity code 82075030
Type Drill Bit

Article numbers

Article number 7D658171
EAN 4002395359530
UBB 500513618016
UNSPSC 20111603
Manufacturer article nr  4932399325
Do not close this page. This message will disappear, when the page is fully loaded.