text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 8mm HSS-G Cylindrical Shank 117mm 5-Piece

Numéro d'article 2T765927
Total length (mm)
Diameter drill (mm)
Packaging Case
Holding system Cylindrical plug-in axle
Cutting length (mm) 75
Diameter (mm) 8 - 8
Suitable for stainless steel Yes

Spécifications

Total length (mm) 117
Diameter drill (mm) 8
Packaging Case
Holding system Cylindrical plug-in axle
Cutting length (mm) 75
Diameter (mm) 8 - 8
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Total number of tools 5
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 135
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Commodity code 82075030
Type Drill Bit

Numéros d'articles

Numéro d'article 2T765927
EAN 4002395370542
UBB 500513683358
UNSPSC 23241639
N° Article du fabricant 4932352395
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.