text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 8.2mm HSS-G 117mm

Referência 7W624259
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 75
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No

Especificações

Total length (mm) 117
Diameter drill (mm) 8.2
Holding system Cylindrical plug-in axle
Cutting length (mm) 75
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 135
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee

Números do artigo

Referência 7W624259
EAN 4002395382132
UBB 500636652157
UNSPSC 27112809
Artigo do fabricante nr 4932430552
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.