text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 7mm HSS-G Cylindrical Shank 156mm 10-Piece

Article number 2S399609
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 102
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes

Specifications

Total length (mm) 156
Diameter drill (mm) 7
Holding system Cylindrical plug-in axle
Cutting length (mm) 102
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 135
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Content (pieces) 10
Type Drill Bit

Article numbers

Article number 2S399609
EAN 4002395379996
UBB 500513687151
UNSPSC 20111603
Manufacturer article nr  4932430338
Do not close this page. This message will disappear, when the page is fully loaded.