text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 6mm HSS-G Cylindrical Shank 93mm 10-Piece

Numéro d'article 5L328664
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 57
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No

Spécifications

Total length (mm) 93
Diameter drill (mm) 6
Holding system Cylindrical plug-in axle
Cutting length (mm) 57
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 135
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Commodity code 82075030
Type Drill Bit

Numéros d'articles

Numéro d'article 5L328664
EAN 4002395370498
UBB 500513682285
UNSPSC 23241639
N° Article du fabricant 4932352390
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.