text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 6.5mm SDS-plus Shank 110mm

Numéro d'article 6G738484
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 50
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No

Spécifications

Total length (mm) 110
Diameter drill (mm) 6.5
Holding system SDS-plus
Cutting length (mm) 50
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Milwaukee
Commodity code 82075030
Type Drill Bit

Numéros d'articles

Numéro d'article 6G738484
EAN 4002395312276
UBB 500513614544
UNSPSC 20111603
N° Article du fabricant 4932344292
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.