text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 5mm SDS-plus Shank 110mm 10-Piece

Article number 4U490263
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 50
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No

Specifications

Total length (mm) 110
Diameter drill (mm) 5
Holding system SDS-plus
Cutting length (mm) 50
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Content (pieces) 10
Type Drill Bit

Article numbers

Article number 4U490263
EAN 4002395344017
UBB 500513614056
UNSPSC 20111603
Manufacturer article nr  4932371702
Do not close this page. This message will disappear, when the page is fully loaded.