text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 5mm HSS-G Cylindrical Shank 132mm 10-Piece

Cikkszám 9G831028
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 87
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes

Műszaki adatok

Total length (mm) 132
Diameter drill (mm) 5
Holding system Cylindrical plug-in axle
Cutting length (mm) 87
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 135
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Content (pieces) 10
Type Drill Bit

Cikkszámok

Cikkszám 9G831028
EAN 4002395379958
UBB 500513686575
UNSPSC 20111603
Gyártó cikksz 4932430334
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.