text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 5mm HM SDS-plus Shank 110mm 10-Piece

Spécifications

Total length (mm) 110
Diameter drill (mm) 5
Holding system SDS-plus
Cutting length (mm) 50
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HM
Tip angle (°) 90
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Content (pieces) 10
Commodity code 82075030
Type Drill Bit

Numéros d'articles

Numéro d'article 3W578391
EAN 4002395366972
UBB 500513619675
UNSPSC 20111603
N° Article du fabricant 4932352040
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.