text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 4mm SDS-plus Shank 110mm

Artículo No. 4G443969
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 50
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No

Especificaciones

Total length (mm) 110
Diameter drill (mm) 4
Holding system SDS-plus
Cutting length (mm) 50
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Milwaukee
Commodity code 82075030
Type Drill Bit

Números de artículo

Artículo No. 4G443969
EAN 4002395304561
UBB 500513612985
UNSPSC 20111603
Artículo del fabricante nr 4932339498
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.