text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 4mm HSS-G Cylindrical Shank 119mm 10-Piece

Specificaties

Total length (mm) 119
Diameter drill (mm) 4
Holding system Cylindrical plug-in axle
Cutting length (mm) 78
Diameter (mm) 4 - 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Total number of tools 10
Suitable for cast iron Yes
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 135
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Number of drills for wood 10
Number of drills for plastic 10
Number of drills for steel 10
Brand Milwaukee
Commodity code 82075030
Type Drill Bit

Artikelnummers

Artikelnummer 0F633026
EAN 4002395379934
UBB 500513686328
UNSPSC 23241639
Fabrikant artikelnummer 4932430332
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.