text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 3mm HSS-G Cylindrical Shank 46mm 10-Piece

Article number 0F399739
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 16
Diameter (mm) 3 - 3
Suitable for stainless steel No
With centre drill No

Specifications

Total length (mm) 46
Diameter drill (mm) 3
Holding system Cylindrical plug-in axle
Cutting length (mm) 16
Diameter (mm) 3 - 3
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Total number of tools 10
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 135
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Number of drills for wood 10
Number of drills for plastic 10
Number of drills for steel 10
Brand Milwaukee
Type Drill Bit

Article numbers

Article number 0F399739
EAN 4002395368556
UBB 500513687722
UNSPSC 23241639
Manufacturer article nr  4932352202
Do not close this page. This message will disappear, when the page is fully loaded.