text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 3.5mm HSS-G Cylindrical Shank 52mm 10-Piece

Article number 3U934771
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 20
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes

Specifications

Total length (mm) 52
Diameter drill (mm) 3.5
Holding system Cylindrical plug-in axle
Cutting length (mm) 20
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 135
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Type Drill Bit

Article numbers

Article number 3U934771
EAN 4002395368587
UBB 500513688068
UNSPSC 23241639
Manufacturer article nr  4932352205
Do not close this page. This message will disappear, when the page is fully loaded.