text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 1mm HSS-G Cylindrical Shank 34mm 10-Piece

Article number 8D331028
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 12
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No

Specifications

Total length (mm) 34
Diameter drill (mm) 1
Holding system Cylindrical plug-in axle
Cutting length (mm) 12
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 135
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Type Drill Bit

Article numbers

Article number 8D331028
EAN 4002395370368
UBB 500513678085
UNSPSC 23241639
Manufacturer article nr  4932352377
Do not close this page. This message will disappear, when the page is fully loaded.