text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 19mm HSS-R 13mm Cylindrical Shank 198mm

Article number 3U308366
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 10
Holding system Cylindrical plug-in axle
Cutting length (mm) 135
Suitable for stainless steel No
With centre drill No

Specifications

Total length (mm) 198
Diameter drill (mm) 19
Shaft diameter (mm) 10
Holding system Cylindrical plug-in axle
Cutting length (mm) 135
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 118
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Type Drill Bit

Article numbers

Article number 3U308366
EAN 4002395349142
UBB 500513691765
UNSPSC 23241639
Manufacturer article nr  4932373329
Do not close this page. This message will disappear, when the page is fully loaded.