text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 18mm SDS-plus Shank 450mm

Article number 2Y599599
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 400
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No

Specifications

Total length (mm) 450
Diameter drill (mm) 18
Holding system SDS-plus
Cutting length (mm) 400
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Milwaukee
Type Drill Bit

Article numbers

Article number 2Y599599
EAN 4002395311941
UBB 500513609361
UNSPSC 20111603
Manufacturer article nr  4932340411
Do not close this page. This message will disappear, when the page is fully loaded.