text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 18mm HM SDS-max Shank 940mm

Article number 0L598823
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Cutting length (mm) 800
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No

Specifications

Total length (mm) 940
Diameter drill (mm) 18
Holding system SDS-max
Cutting length (mm) 800
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HM
Tip angle (°) 130
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Type Drill Bit

Article numbers

Article number 0L598823
EAN 4002395374205
UBB 500513735174
UNSPSC 20111603
Manufacturer article nr  4932352762
Do not close this page. This message will disappear, when the page is fully loaded.