text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 16mm SDS-plus Shank 1000mm

Article number 4B450163
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 950
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No

Specifications

Total length (mm) 1000
Diameter drill (mm) 16
Holding system SDS-plus
Cutting length (mm) 950
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Milwaukee
Type Drill Bit

Article numbers

Article number 4B450163
EAN 4002395336814
UBB 500513608298
UNSPSC 20111603
Manufacturer article nr  4932367021
Do not close this page. This message will disappear, when the page is fully loaded.