text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 14.5mm HSS-R 10mm Cylindrical Shank 169mm

Article number 9X486855
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 10
Holding system Cylindrical plug-in axle
Cutting length (mm) 108
Suitable for stainless steel No
With centre drill No

Specifications

Total length (mm) 169
Diameter drill (mm) 14.5
Shaft diameter (mm) 10
Holding system Cylindrical plug-in axle
Cutting length (mm) 108
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 118
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Type Drill Bit

Article numbers

Article number 9X486855
EAN 4002395348459
UBB 500513690932
UNSPSC 23241639
Manufacturer article nr  4932373320
Do not close this page. This message will disappear, when the page is fully loaded.