text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 13mm HSS-Co Cylindrical Shank 151mm 5-Piece

Article number 6S317300
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 101
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No

Specifications

Total length (mm) 151
Diameter drill (mm) 13
Holding system Cylindrical plug-in axle
Cutting length (mm) 101
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 135
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Type Drill Bit

Article numbers

Article number 6S317300
EAN 4002395347858
UBB 500513675768
UNSPSC 23241639
Manufacturer article nr  4932373360
Do not close this page. This message will disappear, when the page is fully loaded.