text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 12mm HM SDS-max Shank 540mm

Referência 9B762848
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Cutting length (mm) 400
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No

Especificações

Total length (mm) 540
Diameter drill (mm) 12
Holding system SDS-max
Cutting length (mm) 400
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HM
Tip angle (°) 130
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Commodity code 82075030
Type Drill Bit

Números do artigo

Referência 9B762848
EAN 4002395374090
UBB 500513733435
UNSPSC 20111603
Artigo do fabricante nr 4932352751
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.