text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 12mm Carbide SDS-plus Shank 325mm

Cod Articol 7T121876
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 200
Suitable for stainless steel No
With centre drill No
Suitable for plastic No

Specificații

Total length (mm) 325
Diameter drill (mm) 12
Holding system SDS-plus
Cutting length (mm) 200
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Milwaukee
Type Drill Bit

Numerele articolelor

Cod Articol 7T121876
EAN 4058546002497
UBB 500654627693
UNSPSC 27112700
Nr. articol producător 4932459283
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.