text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 10mm HSS-G Cylindrical Shank 89mm 5-Piece

Article number 7L083140
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 43
Diameter (mm) 2 - 2
Suitable for stainless steel No
With centre drill No

Specifications

Total length (mm) 89
Diameter drill (mm) 10
Holding system Cylindrical plug-in axle
Cutting length (mm) 43
Diameter (mm) 2 - 2
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Total number of tools 10
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 135
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Number of drills for wood 10
Number of drills for plastic 10
Number of drills for steel 10
Brand Milwaukee
Type Drill Bit

Article numbers

Article number 7L083140
EAN 4002395368747
UBB 500513689629
UNSPSC 23241639
Manufacturer article nr  4932352221
Do not close this page. This message will disappear, when the page is fully loaded.