text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 10mm HM SDS-plus Shank 210mm 10-Piece

Article number 5R887865
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 150
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No

Specifications

Total length (mm) 210
Diameter drill (mm) 10
Holding system SDS-plus
Cutting length (mm) 150
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HM
Tip angle (°) 90
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Content (pieces) 10
Type Drill Bit

Article numbers

Article number 5R887865
EAN 4002395367054
UBB 500513603323
UNSPSC 20111603
Manufacturer article nr  4932352048
Do not close this page. This message will disappear, when the page is fully loaded.