text.skipToContent text.skipToNavigation

Milwaukee Drill B2E 16 RLD

Article number 1G150282
Nominal power consumption (W) 900
Machine weight (kg) 4.2
Drill chuck span (mm) 16 - 16
Drill diameter steel 1st gear (mm) 16
Drill diameter wood 1st gear (mm) 40
Tool insertion M18 x 2.5
Type of drill holder Other

Specifications

Nominal power consumption (W) 900
Machine weight (kg) 4.2
Drill chuck span (mm) 16 - 16
Drill diameter steel 1st gear (mm) 16
Drill diameter wood 1st gear (mm) 40
Tool insertion M18 x 2.5
Type of drill holder Other
Idle rotational speed 1st gear (1/min) 0 - 750
Idle rotational speed 2nd gear (1/min) 0 - 1600

Article numbers

Article number 1G150282
EAN 4002395227198
UBB 500513551001
UNSPSC 23101502
Manufacturer article nr  4933380482
Do not close this page. This message will disappear, when the page is fully loaded.