text.skipToContent text.skipToNavigation

Milwaukee Double Ended Drill Set 5-5mm HSS-G 10-Piece

Artikelnummer 5M987611
Packaging Other
Holding system Other
Diameter (mm) 5 - 5
Total number of tools 10
Cutting material Other
Cutting direction Right
Number of drills for glass 0

Specificaties

Packaging Other
Holding system Other
Diameter (mm) 5 - 5
Total number of tools 10
Cutting material Other
Cutting direction Right
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Number of drills for concrete 0
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Number of drills for nonferrous metals 0
Number of drills for steel 0
Number of drills for stone 0
Brand Milwaukee
Commodity code 82075060
Type Double Ended Drill Set

Artikelnummers

Artikelnummer 5M987611
EAN 4002395368853
UBB 500513685098
UNSPSC 23241639
Fabrikant artikelnummer 4932352232
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.