text.skipToContent text.skipToNavigation

Milwaukee Diamond Drill Bit 82mm 60mm

Article number 7W399723
Nominal size (mm) 82
Thread type Other
Holding system Other
Coating Diamond
Size holding system M16
Working depth (mm) 60
Brand Milwaukee

Specifications

Nominal size (mm) 82
Thread type Other
Holding system Other
Coating Diamond
Size holding system M16
Working depth (mm) 60
Brand Milwaukee
Type Diamond Drill Bit

Article numbers

Article number 7W399723
EAN 4002395346042
UBB 500513576271
UNSPSC 23241639
Manufacturer article nr  4932371979
Do not close this page. This message will disappear, when the page is fully loaded.