text.skipToContent text.skipToNavigation

Milwaukee Diamond Drill Bit 52mm 150mm

Article number 9M832075
Nominal size (mm) 52
Thread type Other
Holding system Other
Coating Diamond
Size holding system M16
Working depth (mm) 150
Brand Milwaukee

Specifications

Nominal size (mm) 52
Thread type Other
Holding system Other
Coating Diamond
Size holding system M16
Working depth (mm) 150
Brand Milwaukee
Type Diamond Drill Bit

Article numbers

Article number 9M832075
EAN 4002395372867
UBB 500513581875
UNSPSC 23241639
Manufacturer article nr  4932352628
Do not close this page. This message will disappear, when the page is fully loaded.