text.skipToContent text.skipToNavigation

Milwaukee Diamond Drill Bit 172mm 500mm

Article number 4Z772522
Nominal size (mm) 172
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420
Brand Milwaukee

Specifications

Nominal size (mm) 172
Thread type UNC
Holding system Other
Coating Diamond
Size holding system 1 1/4 inch
Working depth (mm) 420
Brand Milwaukee
Type Diamond Drill Bit

Article numbers

Article number 4Z772522
EAN 4002395367092
UBB 500513582295
UNSPSC 23241639
Manufacturer article nr  4932352052
Do not close this page. This message will disappear, when the page is fully loaded.